Motion
10,1200,TEFC,256T,3/60/460

MARATHON ELECTRIC
10,1200,TEFC,256T,3/60/460

1200 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure
MI ITEM #11903212
MFR #10,1200,TEFC,256T,3/60/460
List Price$4,799.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,1200,TEFC,256T,3/60/460

1200 rpm, 3 ph, 460 V, 256T Frame, TEFC Enclosure
MI ITEM #11903212
MFR #10,1200,TEFC,256T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,799.01/each for your price

Overview

Mfr description
256TTFCD6576 10 HP 256 1180 RPM TEFC 3 4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    256T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text