Motion
25,3600,TEFC,284TS,3/60/460

MARATHON ELECTRIC
25,3600,TEFC,284TS,3/60/460

3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC Enclosure
MI ITEM #11903222
MFR #25,3600,TEFC,284TS,3/60/460
Your Price$5,397.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
25,3600,TEFC,284TS,3/60/460

3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC Enclosure
MI ITEM #11903222
MFR #25,3600,TEFC,284TS,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,397.13/each(List $6,206.70)

Overview

Mfr description
284TSHFCD9001 25 HP 284 3555 RPM TEFC 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    284TS
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text