Motion
20,1200,TEFC,286T,3/60/460

MARATHON ELECTRIC
20,1200,TEFC,286T,3/60/460

1200 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure
MI ITEM #11903253
MFR #20,1200,TEFC,286T,3/60/460
Your Price$6,006.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
20,1200,TEFC,286T,3/60/460

1200 rpm, 3 ph, 460 V, 286T Frame, TEFC Enclosure
MI ITEM #11903253
MFR #20,1200,TEFC,286T,3/60/460

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$6,006.09/each(List $7,507.61)

Overview

Mfr description
286TTFCD6576 20 HP 286 1180 RPM TEFC 3 4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    286T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text