Motion
60,1800,TEFC,364T,3/60/460

MARATHON ELECTRIC
60,1800,TEFC,364T,3/60/460

1800 rpm, 3 ph, 460 V, 364T Frame, TEFC Enclosure
MI ITEM #11903315
MFR #60,1800,TEFC,364T,3/60/460
Your Price$12,479.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
60,1800,TEFC,364T,3/60/460

1800 rpm, 3 ph, 460 V, 364T Frame, TEFC Enclosure
MI ITEM #11903315
MFR #60,1800,TEFC,364T,3/60/460

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$12,479.33/each(List $14,520.95)

Overview

Mfr description
364TTFCD6536 60 HP 364 1782 RPM TEFC 3 4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    60 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    364T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text