Motion
125,1800,DP,405TS,3/60/460

MARATHON ELECTRIC
125,1800,DP,405TS,3/60/460

1800 rpm, 1500 rpm, 3 ph, 460 V, 405TS Frame, ODP Enclosure
Mi Item #11903352
MFR #125,1800,DP,405TS,3/60/460
Price$11,654.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
125,1800,DP,405TS,3/60/460

1800 rpm, 1500 rpm, 3 ph, 460 V, 405TS Frame, ODP Enclosure
Mi Item #11903352
MFR #125,1800,DP,405TS,3/60/460

Mfr description
405TSTDCD6060 125 HP 405 1785 RPM DP 3 4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,654.85/each

Specifications

Dimensions

  • Frame Size
    405TS

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)