Motion
445TSTDCD6060

MARATHON ELECTRIC
445TSTDCD6060

1800 rpm, 1500 rpm, 3 ph, 460 & 380 V, 445TS Frame, ODP Enclosure
MI ITEM #11903391
MFR #445TSTDCD6060
Your Price$19,815.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
445TSTDCD6060

1800 rpm, 1500 rpm, 3 ph, 460 & 380 V, 445TS Frame, ODP Enclosure
MI ITEM #11903391
MFR #445TSTDCD6060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,815.45/each(List $22,787.77)

Overview

Mfr description
445TSTDCD6060 200 HP 445 1790 RPM DP 3 4

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1500 rpm, 1800 rpm
  • Motor Supply Voltage
    460 & 380 V
  • Frame Size
    445TS
  • Enclosure Type
    ODP
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text