Motion
150,3600,TEFC,445TS,3/60/460

MARATHON ELECTRIC
150,3600,TEFC,445TS,3/60/460

3600 rpm, 3 ph, 460 V, 445TS Frame, TEFC Enclosure
MI ITEM #11903392
MFR #150,3600,TEFC,445TS,3/60/460
Your Price$31,403.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
150,3600,TEFC,445TS,3/60/460

3600 rpm, 3 ph, 460 V, 445TS Frame, TEFC Enclosure
MI ITEM #11903392
MFR #150,3600,TEFC,445TS,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31,403.97/each(List $36,114.57)

Overview

Mfr description
445TSTFCD6501 150 HP 445 3575 RPM TEFC 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445TS
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text