Motion
150,1800,TEFC,445T,3/60/460

MARATHON ELECTRIC
150,1800,TEFC,445T,3/60/460

1800 rpm, 3 ph, 460 V, 445T Frame, TEFC Enclosure
MI ITEM #11903398
MFR #150,1800,TEFC,445T,3/60/460
Your Price$25,433.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
150,1800,TEFC,445T,3/60/460

1800 rpm, 3 ph, 460 V, 445T Frame, TEFC Enclosure
MI ITEM #11903398
MFR #150,1800,TEFC,445T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25,433.09/each(List $31,791.37)

Overview

Mfr description
445TTFCD6536 150 HP 445 1790 RPM TEFC 3

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    150 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    445T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text