Motion
250,1200,TEFC,449T,3/60/460

MARATHON ELECTRIC
250,1200,TEFC,449T,3/60/460

1200 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure
MI ITEM #11903418
MFR #250,1200,TEFC,449T,3/60/460
Your Price$54,402.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
250,1200,TEFC,449T,3/60/460

1200 rpm, 3 ph, 460 V, 449T Frame, TEFC Enclosure
MI ITEM #11903418
MFR #250,1200,TEFC,449T,3/60/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54,402.78/each(List $68,003.48)

Overview

Mfr description
449TTFCD6577 250 HP 1189 RPM TEFC 3 460

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    250 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    449T
  • Enclosure Type
    TEFC
  • Product Type
    Severe Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text