Motion
3,900,TEFC,215T,3/60/230/460

MARATHON ELECTRIC
3,900,TEFC,215T,3/60/230/460

900 rpm, 750 rpm, 3 ph, 230/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903532
MFR #3,900,TEFC,215T,3/60/230/460
Your Price$3,065.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,900,TEFC,215T,3/60/230/460

900 rpm, 750 rpm, 3 ph, 230/460 V, 215T Frame, TEFC Enclosure
MI ITEM #11903532
MFR #3,900,TEFC,215T,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,065.90/each(List $3,525.79)

Overview

Mfr description
215TTFCD6101 1 1/2 HP 182 1175 RPM 0

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    750 rpm, 900 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text