Motion
C419A
Air Handling (HVAC) Motor - 1/2 hp, 0.17 hp, 1800 rpm, 1 ph, 115 V, DP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #11903544
MFR #C419A
Price$1,168.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/2 hp, 0.17 hp, 1800 rpm, 1 ph, 115 V, DP Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #11903544
MFR #C419A

Mfr description
056C64DRS40002A1 5 HP 184 1755 RPM 115V,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,168.70/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    11.5400 in;293.11 mm
  • Service Factor
    1.25;1.25
  • Shaft Diameter
    0.6250 in, 15.87 mm
  • Weight
    28 lbs, 12.701 kg

Details

  • Additional Details
    Automatic Reset Thermal Protector;Iris Insulation System;Permanently Lubricated;Double-Sealed Bearings;Vertical/Horizontal Mounting
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Country of Origin
    Mexico
  • Description
    HP:0.50 & 0.17, F#56, RPM:1800 & 1800, 115 & 115 V, DP
  • Description Keyword
    Fan and Blower
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.7 A, 7.7 A
  • Full Load Efficiency
    0.64
  • Full Load Torque
    24 ft-lbs
  • Hp
    0.50 hp;0.17 hp
  • Insulation Class
    B
  • IP Rating
    IP22
  • KVA Code
    L
  • kW
    0.37 kW;0.13 kW
  • Manufacturer Catalog Number
    C419A
  • Model
    56C64DRS40002A1A
  • Motor Design Code
    2VT
  • Motor Horsepower
    0.17 hp, 1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • Number Of Speeds
    2
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    NEMA 56
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic Reset
  • Type Of Bearing
    Ball
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)