1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARATHON ELECTRIC
400,3600,DP,449TS,3/60/460
3600 rpm, 3000 rpm, 3 ph, 460 V, 449TS Frame, ODP Enclosure
MI ITEM #
11903568
MFR #
400,3600,DP,449TS,3/60/460
Price
$40,650.96
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
MARATHON ELECTRIC 400,3600,DP,449TS,3/60/460
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARATHON ELECTRIC
400,3600,DP,449TS,3/60/460
3600 rpm, 3000 rpm, 3 ph, 460 V, 449TS Frame, ODP Enclosure
MI ITEM #
11903568
MFR #
400,3600,DP,449TS,3/60/460
Mfr description
449TSTDCD6001 3 PH 182 3535 RPM DP 3 460
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$40,650
.96
/each
Add to Cart
Specifications
Dimensions
Frame Size
449TS
Details
Enclosure Type
ODP (Open Drip-Proof)
Motor Horsepower
400 hp
Motor Phase
3 ph
Motor Supply Voltage
460 V
Product Type
General Purpose Motors
Synchronous Rpm
3000 rpm, 3600 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items