Motion
CR1C-075-S
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903874
MFR #CR1C-075-S
Your Price$44.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903874
MFR #CR1C-075-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.81/each(List $61.84)

Overview

Mfr description
CR1C-075-S 3/4" ID STAINLESS T-316 1PC S

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1 1/2 in
  • Bore Size
    3/4 in
  • Width
    1/2 in
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 5/8
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 1/4-28 x 5/8, One-Piece Clamp
  • UPC_NO
    044861083017
  • Finish Coating
    Plain
  • Collar Style
    One-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text