Motion
CR1C-106-S
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
Mi Item #11903879
MFR #CR1C-106-S
Price$80.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
Mi Item #11903879
MFR #CR1C-106-S

Mfr description
CR1C-106-S 1 1/6" ID STAINLESS T-316 1 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.15/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Bore Size
    1 1/16 in
  • Outside Diameter
    1 7/8 in
  • Screw Size
    1/4-28 x 5/8
  • Width
    1/2 in

Details

  • Collar Style
    One-Piece Clamp
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 1/4-28 x 5/8, One-Piece Clamp
  • UPC_NO
    044861082164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)