Motion
CR1C-175-S
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903890
MFR #CR1C-175-S
List Price$149.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903890
MFR #CR1C-175-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.59/each for your price

Overview

Mfr description
CR1C-175-S 1 3/4" ID STAINLESS T-316 1 P

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2 3/4 in
  • Bore Size
    1 3/4 in
  • Width
    11/16 in
  • Material
    Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 5/16-24 x 1, One-Piece Clamp
  • UPC_NO
    044861082256
  • Finish Coating
    Plain
  • Collar Style
    One-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought