Motion
CR1C-243-S
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903901
MFR #CR1C-243-S
Your Price$169.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11903901
MFR #CR1C-243-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$169.62/each(List $225.10)

Overview

Mfr description
CR1C-243-S 2 7/16" ID STAINLESS T-316 1

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.4375 in
  • Construction
    One Piece - Split
  • Outside Diameter
    3 1/2 in
  • Bore Size
    2 7/16 in
  • Width
    3/4 in
  • Material
    Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 5/16-24 x 1, One-Piece Clamp
  • UPC_NO
    044861082911
  • Finish Coating
    Plain
  • Collar Style
    One-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text