Motion
CR1C-300-S
Shaft Collar - One Piece - Split, Stainless Steel, 3.0000 in Bore, 4 1/4 in OD, 7/8 in Width
MI ITEM #11903910
MFR #CR1C-300-S
Price$320.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - One Piece - Split, Stainless Steel, 3.0000 in Bore, 4 1/4 in OD, 7/8 in Width
MI ITEM #11903910
MFR #CR1C-300-S

Mfr description
CR1C-300-S 3" ID STAINLESS T-316 1 PC SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.42/each

Specifications

Dimensions

  • Bore Diameter
    3.0000 in
  • Bore Size
    3 in
  • Outside Diameter
    4 1/4 in
  • Screw Size
    3/8-24 x 1
  • Width
    7/8 in

Details

  • Collar Style
    One-Piece Clamp
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 3/8-24 x 1, One-Piece Clamp
  • UPC_NO
    044861083000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)