Motion
CR2C-018-S
Shaft Collar - Two Piece - Split, Stainless Steel, 0.1875 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #11903928
MFR #CR2C-018-S
Price$57.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Two Piece - Split, Stainless Steel, 0.1875 in Bore, 0.6875 in OD, 0.3125 in Width
Mi Item #11903928
MFR #CR2C-018-S

Mfr description
CR2C-018-S 3/16" ID STAINLESS T-316 SPLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.02/each

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.6875 in
  • Screw Size
    4-40 x 3/8
  • Width
    0.3125 in

Details

  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 4-40 x 3/8, Two-Piece Clamp
  • UPC_NO
    000000000001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)