Motion
CR2C-037-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903931
MFR #CR2C-037-S
Your Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903931
MFR #CR2C-037-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.42/each(List $48.78)

Overview

Mfr description
CR2C-037-S 3/8" ID STAINLESS T-316 SPLIT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.3750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.3750 in
  • Material
    Stainless Steel
  • Screw Size
    6-32 x 3/8
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 6-32 x 3/8, Two-Piece Clamp
  • UPC_NO
    044861080672
  • Finish Coating
    Plain
  • Collar Style
    Two-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought