Motion
CR2C-056-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903933
MFR #CR2C-056-S
List Price$67.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903933
MFR #CR2C-056-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.36/each for your price

Overview

Mfr description
CR2C-056-S 9/16" ID 2PC CLAMP COLLAR, T3

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5625 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    1 5/16 in
  • Bore Size
    9/16 in
  • Width
    7/16 in
  • Material
    Stainless Steel
  • Screw Size
    10-32 x 1/2
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 10-32 x 1/2, Two-Piece Clamp
  • UPC_NO
    044861080696
  • Finish Coating
    Plain
  • Collar Style
    Two-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text