Motion
CR2C-118-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903940
MFR #CR2C-118-S
Price$91.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903940
MFR #CR2C-118-S

Mfr description
CR2C-118-S 1-3/16" ID STAINLESS T-316 SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.74/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Bore Size
    1 3/16 in
  • Outside Diameter
    2 1/16 in
  • Screw Size
    1/4-28 x 3/4
  • Width
    1/2 in

Details

  • Collar Style
    Two-Piece Clamp
  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 1/4-28 x 3/4, Two-Piece Clamp
  • UPC_NO
    044861966198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)