Motion
CR2C-243-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903956
MFR #CR2C-243-S
Your Price$233.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11903956
MFR #CR2C-243-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$233.00/each(List $321.54)

Overview

Mfr description
CR2C-243-S 2-7/16" 2PC SPLIT COLLAR 3-1/

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    2.4375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    3.5000 in
  • Width
    0.7500 in
  • Material
    Stainless Steel
  • Screw Size
    5/16-24 x 1
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 5/16-24 x 1, Two-Piece Clamp
  • UPC_NO
    044861068441
  • Finish Coating
    Plain
  • Collar Style
    Two-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought