Motion
CRC-081-S
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904009
MFR #CRC-081-S
Your Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904009
MFR #CRC-081-S

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$43.63/each(List $60.21)

Overview

Mfr description
CRC-081-S 13/16" ID STAINLESS T-316 SHAF

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.8125 in
  • Construction
    Solid
  • Bore Size
    13/16 in
  • Outside Diameter
    1 1/4 in
  • Width
    9/16 in
  • Material
    Stainless Steel
  • Screw Size
    5/16-18 x 1/4
  • UPC_NO
    044861420539
  • Finish Coating
    Plain
  • Collar Style
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text