Motion
CRC-087-S
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904010
MFR #CRC-087-S
Your Price$59.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904010
MFR #CRC-087-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.10/each(List $60.87)

Overview

Mfr description
CRC-087-S 7/8" ID STAINLESS T-316 SHAFT

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.8750 in
  • Construction
    Solid
  • Bore Size
    7/8 in
  • Outside Diameter
    1 1/2 in
  • Width
    9/16 in
  • Material
    Stainless Steel
  • Screw Size
    5/16-18 x 5/16
  • UPC_NO
    044861420553
  • Finish Coating
    Plain
  • Collar Style
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text