Motion
CRC-143-S
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904017
MFR #CRC-143-S
Your Price$68.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904017
MFR #CRC-143-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.17/each(List $94.08)

Overview

Mfr description
CRC-143-S 1 7/16" ID STAINLESS T-316 SHA

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.4375 in
  • Construction
    Solid
  • Bore Size
    1 7/16 in
  • Outside Diameter
    2 1/4 in
  • Width
    3/4 in
  • Material
    Stainless Steel
  • Screw Size
    3/8-16 x 3/8
  • UPC_NO
    044861420607
  • Finish Coating
    Plain
  • Collar Style
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text