Motion
CRC-150-S
Shaft Collar - Solid, Stainless Steel, 1.5000 in Bore, 2 1/4 in OD, 3/4 in Width
Mi Item #11904018
MFR #CRC-150-S
Price$70.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Solid, Stainless Steel, 1.5000 in Bore, 2 1/4 in OD, 3/4 in Width
Mi Item #11904018
MFR #CRC-150-S

Mfr description
CRC-150-S 1 1/2" ID STAINLESS T-316 SHAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.22/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Bore Size
    1 1/2 in
  • Outside Diameter
    2 1/4 in
  • Screw Size
    3/8-16 x 3/8
  • Width
    3/4 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861420621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)