Motion
CRC-156-S
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904019
MFR #CRC-156-S
Price$98.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904019
MFR #CRC-156-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$98.54/each

Specifications

Dimensions

  • Bore Diameter
    1.5625 in
  • Bore Size
    1 9/16 in
  • Outside Diameter
    2 1/2 in
  • Screw Size
    3/8-16 x 3/8
  • Width
    13/16 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861420652

Overview

Mfr description
CRC-156-S 1 9/16" ID STAINLESS T-316 SHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought