Motion
CRC-200-S
Shaft Collar - Solid, Stainless Steel, 2.0000 in Bore, 3 in OD, 7/8 in Width
MI ITEM #11904026
MFR #CRC-200-S
Price$102.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Solid, Stainless Steel, 2.0000 in Bore, 3 in OD, 7/8 in Width
MI ITEM #11904026
MFR #CRC-200-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.01/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Bore Size
    2 in
  • Outside Diameter
    3 in
  • Screw Size
    1/2-13 x 1/2
  • Width
    7/8 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861420751

Overview

Mfr description
CRC-200-S 2" ID STAINLESS T-316 SHAFT CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought