Motion
CRC-225-S
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904030
MFR #CRC-225-S
List Price$127.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
MI ITEM #11904030
MFR #CRC-225-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$127.11/each for your price

Overview

Mfr description
CRC-225-S 2 1/4" ID STAINLESS T-316 SHAF

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.2500 in
  • Construction
    Solid
  • Bore Size
    2 1/4 in
  • Outside Diameter
    3 1/4 in
  • Width
    15/16 in
  • Material
    Stainless Steel
  • Screw Size
    1/2-13 x 1/2
  • UPC_NO
    044861420782
  • Finish Coating
    Plain
  • Collar Style
    Set Screw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text