Motion
CRC-250-S
Shaft Collar - Solid, Stainless Steel, 2.5000 in Bore, 3 1/2 in OD, 1 in Width
MI ITEM #11904032
MFR #CRC-250-S
Price$156.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - Solid, Stainless Steel, 2.5000 in Bore, 3 1/2 in OD, 1 in Width
MI ITEM #11904032
MFR #CRC-250-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.86/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bore Size
    2 1/2 in
  • Outside Diameter
    3 1/2 in
  • Screw Size
    1/2-13 x 1/2
  • Width
    1 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861420850

Overview

Mfr description
CRC-250-S 2 1/2" ID STAINLESS T-316 SHAF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought