Motion
CRC-262-S
Corrosion Resistant Set Screw Collar CRC-Series
Mi Item #11904034
MFR #CRC-262-S
Price$183.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Set Screw Collar CRC-Series
Mi Item #11904034
MFR #CRC-262-S

Mfr description
CRC-262-S 2 5/8" ID STAINLESS T-316 SHAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.20/each

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Bore Size
    2 5/8 in
  • Outside Diameter
    4 in
  • Screw Size
    1/2-13 x 1/2
  • Width
    1 1/8 in

Details

  • Collar Style
    Set Screw
  • Construction
    Solid
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Set Screw
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861420812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)