1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
MC-80
Set Screw Collar - Solid, Steel, 80 mm Bore, 105 mm OD, 28 mm Width
MI ITEM #
11904637
MFR #
MC-80
List Price
$112.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO MC-80
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
MC-80
Set Screw Collar - Solid, Steel, 80 mm Bore, 105 mm OD, 28 mm Width
MI ITEM #
11904637
MFR #
MC-80
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$112.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MC-80 SOLID COLLAR 80MM ID 105MM OD 28MM
Specifications
Product Type
Shaft Collars
Bore Diameter
80 mm
Construction
Solid
Outside Diameter
105 mm
Width
28 mm
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought