1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CLIMAX METAL PRODUCTS CO
MC-90
Set Screw Collar - Solid, Steel, 90 mm Bore, 115 mm OD, 28 mm Width
Mi Item #
11904639
MFR #
MC-90
Price
$99.60
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
CLIMAX METAL PRODUCTS CO MC-90
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLIMAX METAL PRODUCTS CO
MC-90
Set Screw Collar - Solid, Steel, 90 mm Bore, 115 mm OD, 28 mm Width
Mi Item #
11904639
MFR #
MC-90
Mfr description
MC-90 SOLID COLLAR 90MM ID 115MM OD 28MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$99
.60
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
90 mm
Outside Diameter
115 mm
Width
28 mm
Details
Construction
Solid
Material
Steel
Product Type
Shaft Collars
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items