Motion
CR2C-143-S
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11904642
MFR #CR2C-143-S
Your Price$95.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant Two-Piece Clamping Collar CR2C-Series
MI ITEM #11904642
MFR #CR2C-143-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.60/each(List $109.94)

Overview

Mfr description
CR2C-143-S 1 7/16" ID STAINLESS T-316 SP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.4375 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Material
    Stainless Steel
  • Screw Size
    1/4-28 x 3/4
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 1/4-28 x 3/4, Two-Piece Clamp
  • UPC_NO
    044861080771
  • Finish Coating
    Plain
  • Collar Style
    Two-Piece Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text