Motion
CR1C-062-S
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11904644
MFR #CR1C-062-S
Price$36.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion Resistant One-Piece Clamping Collars CR1C-Series
MI ITEM #11904644
MFR #CR1C-062-S

Mfr description
CR1C-062-S 5/8" ID STAINLESS T-316 1PC S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.27/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bore Size
    5/8 in
  • Outside Diameter
    1 5/16 in
  • Screw Size
    10-32 x 1/2
  • Width
    7/16 in

Details

  • Collar Style
    One-Piece Clamp
  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Grade
    316
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Type
    Hex Socket Cap Screw, 3A Thread, 316 Stainless Steel: 10-32 x 1/2, One-Piece Clamp
  • UPC_NO
    044861080986

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)