Motion
10002MRPHW

WILLIAMS TOOLS
10002MRPHW

Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 12.5 to 83.3 ft-lbs, CW ± 3 % Accuracy, Length: 15.7000 in, 398.80 mm
Mi Item #11905901
MFR #10002MRPHW
Price$403.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
10002MRPHW

Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 12.5 to 83.3 ft-lbs, CW ± 3 % Accuracy, Length: 15.7000 in, 398.80 mm
Mi Item #11905901
MFR #10002MRPHW

Mfr description
10002MRPHW 3/8DR 150-1000 INLB PH MIC AD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.46/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15.7000 in, 398.80 mm
  • Single Part Length
    15.7000 in, 398.80 mm

Details

  • Accuracy
    CW ± 3 %
  • Additional Information
    Calibration Status: Calibrated clockwise only, Locking Mechanism: Spring loaded pull down lock ring, Scale Type: Dual Scale, Traceability: NIST Traceable
  • Certification
    NIST Traceable
  • Description
    3/8 Drive, 150-1000 In. Lb. Micro-Adjustable Torque Wrench - Comfort Grip.
  • Direction Of Operation
    Clockwise
  • Drive Shape
    Square
  • Features
    Dual Scale, Ergonomic Comfort-Grip, Micrometer Adjustable, Positive Lock, Quick Release
  • Handle Type
    Comfort Grip
  • Head Style
    Fixed
  • Maximum Torque
    113 N-m
  • Minimum Torque
    19.8 N-m
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.068 N-m
  • Scale Measurement
    Both
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    12.5 to 83.3 ft-lbs
  • Torque Range (in-lbs)
    150 to 1000 in-lbs
  • Torque Range (N-m)
    19.8 to 110.2 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Micrometer Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)