Motion
1501MRMHW
Torque Wrench - Micrometer Adjustable, 1/4 in Drive, 1.67 to 12.5 ft-lbs, CW ± 3 % Accuracy, Length: 9.8000 in, 248.90 mm
Mi Item #11905905
MFR #1501MRMHW
Price$359.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer Adjustable, 1/4 in Drive, 1.67 to 12.5 ft-lbs, CW ± 3 % Accuracy, Length: 9.8000 in, 248.90 mm
Mi Item #11905905
MFR #1501MRMHW

Mfr description
1501MRMHW 1/4DR 20-150 INLB MH MIC ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.78/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    9.8000 in, 248.90 mm
  • Single Part Length
    9.8000 in, 248.90 mm
  • Tool Weight
    0.9 lbs, 0.41 kg
  • Weight
    0.9 lbs, 0.41 kg

Details

  • Accuracy
    CW ± 3 %
  • Additional Information
    Calibration Certificate: Included, Calibration Direction: Clockwise only, Calibration Traceability: N.I.S.T, Locking Mechanism: Spring loaded pull down lock ring, Scale Type: Dual scale
  • Certification
    ASME standards, ISO 6789 standards, N.I.S.T Traceable
  • Description
    1/4 Dr 150 In Lbs, Micro-Adjustable Torque Wrench - Metal Handle.
  • Direction Of Operation
    Clockwise
  • Drive Shape
    Square
  • Features
    Dual Scale, Laser Marked Scales, Micrometer Adjustable, Positive Lock, Quick Release
  • Handle Material
    Metal
  • Handle Type
    Metal Handle
  • Head Style
    Fixed
  • Material
    Metal
  • Maximum Torque
    15.3 N-m
  • Minimum Torque
    2.8 N-m
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.014 N-m
  • Scale Measurement
    Both
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    1.67 to 12.5 ft-lbs
  • Torque Range (in-lbs)
    20 to 150 in-lbs
  • Torque Range (N-m)
    2.8 to 15.3 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Micrometer Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)