Motion
7502MRMHW
Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 8.3 to 62.5 ft-lbs, CW ± 3 % Accuracy, Length: 15.3000 in, 388.60 mm
Mi Item #11905909
MFR #7502MRMHW
Price$450.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer Adjustable, 3/8 in Drive, 8.3 to 62.5 ft-lbs, CW ± 3 % Accuracy, Length: 15.3000 in, 388.60 mm
Mi Item #11905909
MFR #7502MRMHW

Mfr description
7502MRMHW 3/8DR 100-750 INLB MH MIC ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.71/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    15.3000 in, 388.60 mm
  • Single Part Length
    15.3000 in, 388.60 mm

Details

  • Accuracy
    CW ± 3 %
  • Additional Information
    Calibration Certificate: Included, Locking Mechanism: Pull Down Lock Ring, Scale Type: Dual Scale, Traceability: NIST
  • Certification
    ASME, ISO 6789, NIST Traceable
  • Description
    Micrometer Adjustable Torque Wrench.
  • Direction Of Operation
    Clockwise
  • Drive Shape
    Square
  • Features
    Dual Scale, Micrometer Adjustable, Positive Lock, Quick Release
  • Handle Material
    Metal
  • Handle Type
    Metal Handle
  • Head Style
    Fixed
  • Maximum Torque
    84.7 N-m
  • Minimum Torque
    11.3 N-m
  • Ratcheting Head
    Ratchet
  • Scale Measurement
    Both
  • Tool Type
    Micrometer
  • Torque Range (ft-lbs)
    8.3 to 62.5 ft-lbs
  • Torque Range (in-lbs)
    100 to 750 in-lbs
  • Torque Range (N-m)
    14.1 to 81.9 N-m
  • Traceability Certification Included
    Yes
  • Wrench Type
    Micrometer Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)