1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
50T-IW
50T-IW 15-75FTLB PRST CLCKR INCHGHEA
Mi Item #
11905930
MFR #
50T-IW
Price
$260.51
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Torque Wrenches
WILLIAMS TOOLS 50T-IW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
50T-IW
50T-IW 15-75FTLB PRST CLCKR INCHGHEA
Mi Item #
11905930
MFR #
50T-IW
Mfr description
50T-IW 15-75FTLB PRST CLCKR INCHGHEA
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$260
.51
/each
Add to Cart
Specifications
Dimensions
Drive Size
0.6800 in
Overall Length
11 in
Weight
1.4 lbs
Details
Maximum Torque
75 ft-lbs
Minimum Torque
15 ft-lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items