Motion
JHWSPR-C-36-1

WILLIAMS TOOLS
JHWSPR-C-36-1

Slotted Tip, 3-7/64 in Overall Length
Mi Item #11906035
MFR #JHWSPR-C-36-1
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSPR-C-36-1

Slotted Tip, 3-7/64 in Overall Length
Mi Item #11906035
MFR #JHWSPR-C-36-1

Mfr description
JHWSPR-C-36-1 SLOTTED SUPERTORQUE SCREWD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Overall Length
    3-7/64 in
  • Weight
    0.09 lbs

Details

  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)