Motion
JHWSPR-K-56-6

WILLIAMS TOOLS
JHWSPR-K-56-6

Slotted Tip, 3/64 in Tip Size, 10-45/64 in Overall Length
Mi Item #11906038
MFR #JHWSPR-K-56-6
Price$19.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHWSPR-K-56-6

Slotted Tip, 3/64 in Tip Size, 10-45/64 in Overall Length
Mi Item #11906038
MFR #JHWSPR-K-56-6

Mfr description
JHWSPR-K-56-6 SLOTTED SUPERTORQUE SCREWD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.22/each

Specifications

Dimensions

  • Overall Length
    10-45/64 in
  • Tip Size
    3/64 in
  • Weight
    0.3 lbs

Details

  • Standards Met
    DIN 5264
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)