1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1760-8MG-10
8M, 8 mm Pitch, 1760 mm Pitch Length, 10 mm Width, 220 Teeth, High-performance NBR Material
MI ITEM #
11906163
MFR #
1760-8MG-10
Your Price
$76.62
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1760-8MG-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1760-8MG-10
8M, 8 mm Pitch, 1760 mm Pitch Length, 10 mm Width, 220 Teeth, High-performance NBR Material
MI ITEM #
11906163
MFR #
1760-8MG-10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$76.62
/each
(List
$88.11
)
Qty
Add to Cart
Overview
Mfr description
1760-8MG-10 RPP GOLD TIMING BELT
Specifications
Belt Type
8M
Pitch
8 mm
Overall Length
1760 mm
Overall Width
10 mm
Material
High-performance NBR
Number Of Teeth
220
Pitch Length
1760 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data