Motion
180-5M-11

MEGADYNE
180-5M-11

RPP, 5 mm Pitch, 180 mm Pitch Length, 11 mm Width, 36 Teeth, Chloroprene Material
MI ITEM #11906167
MFR #180-5M-11
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
180-5M-11

RPP, 5 mm Pitch, 180 mm Pitch Length, 11 mm Width, 36 Teeth, Chloroprene Material
MI ITEM #11906167
MFR #180-5M-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.66/each

Specifications

Dimensions

  • Overall Length
    180 mm
  • Overall Width  
    11 mm
  • Pitch
    5 mm
  • Pitch Length
    180 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    36

Overview

Mfr description
180-5M-11 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought