Motion
255H550

MEGADYNE
255H550

H, 0.5000 in Pitch, 25.5000 in Pitch Length, 5.5000 in Width, 51 Teeth, Chloroprene Material
Mi Item #11906185
MFR #255H550
Price$279.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
255H550

H, 0.5000 in Pitch, 25.5000 in Pitch Length, 5.5000 in Width, 51 Teeth, Chloroprene Material
Mi Item #11906185
MFR #255H550

Mfr description
255H550 TIMING BELT - H PITCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.01/each

Specifications

Dimensions

  • Overall Length
    25.5000 in
  • Overall Width  
    5.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    25.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene
  • Number Of Teeth  
    51
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)