Motion
376-8M-48

MEGADYNE
376-8M-48

RPP, 8 mm Pitch, 376 mm Pitch Length, 48 mm Width, 47 Teeth, Chloroprene Material
Mi Item #11906204
MFR #376-8M-48
Price$93.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
376-8M-48

RPP, 8 mm Pitch, 376 mm Pitch Length, 48 mm Width, 47 Teeth, Chloroprene Material
Mi Item #11906204
MFR #376-8M-48

Mfr description
376-8M-48 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.40/each

Specifications

Dimensions

  • Overall Length
    376 mm
  • Overall Width  
    48 mm
  • Pitch
    8 mm
  • Pitch Length
    376 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    47
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)