Motion
425-5MS-20

MEGADYNE
425-5MS-20

5M, 5 mm Pitch, 425 mm Pitch Length, 20 mm Width, 85 Teeth, Fiber Loaded Nitrile Material
MI ITEM #11906244
MFR #425-5MS-20
Price$49.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
425-5MS-20

5M, 5 mm Pitch, 425 mm Pitch Length, 20 mm Width, 85 Teeth, Fiber Loaded Nitrile Material
MI ITEM #11906244
MFR #425-5MS-20

Mfr description
425-5MS-20 RPP SILVER TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.12/each

Specifications

Dimensions

  • Overall Length
    425 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    425 mm

Details

  • Belt Type
    5M
  • Material
    Fiber Loaded Nitrile
  • Number Of Teeth  
    85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)