Motion
54T10/880

MEGADYNE
54T10/880

T10, 10 mm Pitch, 880 mm Pitch Length, 54 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #11906286
MFR #54T10/880
Price$167.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
54T10/880

T10, 10 mm Pitch, 880 mm Pitch Length, 54 mm Width, 88 Teeth, Thermoset PU 88 ShA Material
MI ITEM #11906286
MFR #54T10/880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$167.60/each

Specifications

Dimensions

  • Overall Length
    880 mm
  • Overall Width  
    54 mm
  • Pitch
    10 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    T10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    88

Overview

Mfr description
54T10/880 METRIC TIMING BELT - MEGAPOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought