Motion
600L1100

MEGADYNE
600L1100

L, 0.3750 in Pitch, 1524 mm Pitch Length, 1.1000 in Width, 160 Teeth, Chloroprene Material
MI ITEM #11906300
MFR #600L1100
Price$983.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
600L1100

L, 0.3750 in Pitch, 1524 mm Pitch Length, 1.1000 in Width, 160 Teeth, Chloroprene Material
MI ITEM #11906300
MFR #600L1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$983.38/each

Specifications

Dimensions

  • Overall Length
    1524 mm
  • Overall Width  
    1.1000 in
  • Pitch
    0.3750 in
  • Pitch Length
    1524 mm

Details

  • Belt Type
    L
  • Material
    Chloroprene
  • Number Of Teeth  
    160

Overview

Mfr description
600L1100 TIMING BELT - L PITCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought