1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
994-14MS-50
14M, 14 mm Pitch, 994 mm Pitch Length, 50 mm Width, 71 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
11906333
MFR #
994-14MS-50
Price
$445.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 994-14MS-50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
994-14MS-50
14M, 14 mm Pitch, 994 mm Pitch Length, 50 mm Width, 71 Teeth, Fiber Loaded Nitrile Material
MI ITEM #
11906333
MFR #
994-14MS-50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$445.68
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
50 mm
Overall
Width
50 mm
Pitch
14 mm
Pitch Length
994 mm
Details
Belt Type
14M
Material
Fiber Loaded Nitrile
Number Of
Teeth
71
Overview
Mfr description
994-14MS-50 RPP SILVER2 TIMING BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought