1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1800-8M-20HTD
RPP, 8 mm Pitch, 1800 mm Pitch Length, 225 mm Width, 20 Teeth, Chloroprene Material
MI ITEM #
11906336
MFR #
D1800-8M-20HTD
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1800-8M-20HTD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1800-8M-20HTD
RPP, 8 mm Pitch, 1800 mm Pitch Length, 225 mm Width, 20 Teeth, Chloroprene Material
MI ITEM #
11906336
MFR #
D1800-8M-20HTD
Mfr description
D1800-8M-20HTD DOUBLE SIDED HTD BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
1800 mm
Overall
Width
225 mm
Pitch
8 mm
Pitch Length
1800 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items